SIMRIT 40421856 KI310 35.0 43.0 6.0 925


Compact Seal KI 310

References
freudenberg sealing technologies:KI310 35 X 43 X 6 X 4 94 AU 925
rubix:389A1260
manufacturer :40421856
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter43 mm
Height6 mm
See all Specifications

Product details : SIMRIT 40421856 KI310 35.0 43.0 6.0 925


The KI 310 compact seal is a single-acting rod seal with a symmetrical profile, suitable for standardized installation spaces in accordance with ISO 5597, among others.

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter43 mm
Height6 mm
Material94 au 925
Executionki310
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days