SIMRIT RODSEAL U PACKING NI300-80X90X12


U-ring NI 300

References
freudenberg sealing technologies:NI300 80 X 90 X 12 X 5 94 AU 925
rubix:129A0162
manufacturer :40421642
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter90 mm
Height12 mm
See all Specifications

Product details : SIMRIT RODSEAL U PACKING NI300-80X90X12


The NI 300 lip seal has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and an adhesive fit on the outer diameter. The single-acting rod seal is suitable for standardized installation spaces in accordance with ISO 5597, for example.

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter90 mm
Height12 mm
Material94 AU 925
ExecutionNI300
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days