SIMRIT 40421624 FREUDENBERG SEAL


U-ring NI 300

References
freudenberg sealing technologies:NI300 50 X 70 X 12 X 10 94 AU 925
rubix:252A5598
manufacturer :40421624
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter70 mm
Height12 mm
See all Specifications

Product details : SIMRIT 40421624 FREUDENBERG SEAL


The NI 300 lip seal has an asymmetrical profile, a recessed inner lip, an additional sealing and support edge and an adhesive fit on the outer diameter. The single-acting rod seal is suitable for standardized installation spaces in accordance with ISO 5597, for example.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter70 mm
Height12 mm
Material94 AU 925
ExecutionNI300
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days