SIMRIT 468120 FREUDENBERG SEAL


Combination elements

References
freudenberg sealing technologies:NIPSL 310 16 X 20,50 X 3,20 85 AU 20991
rubix:251A7616
manufacturer :468120
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Outer diameter20.5 mm
Height3.2 mm
See all Specifications

Product details : SIMRIT 468120 FREUDENBERG SEAL


Combination element NIPSL 200 80 NBR 4005

Technical specifications


Attributes
Inner diameter16 mm
Outer diameter20.5 mm
Height3.2 mm
Material85 au 20991
ExecutionNIPSL 310
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days