References
Freudenberg Sealing Technologies:40422328
Rubix:252A5881
Manufacturer :40422328

Documents
Product details : SIMRIT 40422328 FREUDENBERG SEAL
The T 20 lip seal is a single-acting rod seal with an asymmetrical profile, recessed inner lip and a tight fit on the outer diameter. Among other things, it is suitable for standardized installation spaces in accordance with ISO 5597 and is well suited as a secondary seal within a sealing system.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 65 mm |
| Height | 7.3 mm |
| Material | 95 au v142 |
| Execution | t20 |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Usually arrives within 14 working days
