SIMRIT 472548 FREUDENBERG SEAL


Combination elements

References
freudenberg sealing technologies:NIPSL 200 12 X 18,20 X 3,80 80 NBR 4005
rubix:251A7627
manufacturer :472548
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter18.2 mm
Height3.8 mm
See all Specifications

Product details : SIMRIT 472548 FREUDENBERG SEAL


Combination element NIPSL 200 80 NBR 4005

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter18.2 mm
Height3.8 mm
Material80 nbr 4005
Executionnipsl 200
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days