Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT 471228 FREUDENBERG SEAL
SIMRIT 471228 FREUDENBERG SEAL
Combination elements
References
freudenberg sealing technologies:
NIPSL 210 12 X 16,50 X 3,20 75 FKM 181327
rubix:
251A7622
manufacturer :
471228
Technical specifications
Inner diameter
12
mm
Outer diameter
16.5
mm
Height
3.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 471228 FREUDENBERG SEAL
Combination element NIPSL 200 80 NBR 4005
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
16.5
mm
Height
3.2
mm
Material
75 fkm 181327
Execution
nipsl 210
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SIMRIT 40421586 FREUDENBERG SEAL
SIMRIT 40421583 FREUDENBERG SEAL
SIMRIT 104782 FREUDENBERG SEAL
DICHTOMATK METRIC URING SEAL UM45357 67192508
SIMRIT 84541 NI150 25.0 35.0 7.0 878
SIMRIT ART.49058499 ROD SEA 49058499
PARKER 14MM GLAND KIT RG2HM0141
SIMRIT 40421624 FREUDENBERG SEAL
SIMRIT 40421919 FREUDENBERG SEAL
DICHTOMATK END COVER SEAL VK47X7
DICHTOMATK 67016028 SNI30 20.0 30.0 8.0 PU9534
SIMRIT 407290 PRESSURE SEAL AUNIPSL32X42X10.4
SKF SIL 12X22X8 SIL 12X22X8
SIMRIT 471728 ROD SEAL NIPSL310-25X30X3.6/4.6
SIMRIT 40421854 FREUDENBERG SEAL