References
Freudenberg Sealing Technologies:40421786
Rubix:252A5693
Manufacturer :40421786

Documents
Product details : SIMRIT 40421786 FREUDENBERG SEAL
Single-acting rod seal, for applications such as standardised housings according to ISO 5597; preferably for spare parts Requirements.
Applications
Earth Moving Equipment;Agricultural Machinery;Mobile Hydraulics
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 60 mm |
| Height | 7 mm |
| Material | nbr |
| Execution | ni150 |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days
