Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT 40421785 FREUDENBERG SEAL
SIMRIT 40421785 FREUDENBERG SEAL
Rod Seal
References
freudenberg sealing technologies:
NI150 45 X 55 X 7 X 5 80 NBR 878
rubix:
252A5692
manufacturer :
40421785
Technical specifications
Inner diameter
45
mm
Outer diameter
55
mm
Height
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40421785 FREUDENBERG SEAL
Single-acting rod seal, for applications such as standardised housings according to ISO 5597; preferably for spare parts Requirements.
Applications
Earth Moving Equipment;Agricultural Machinery;Mobile Hydraulics
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
55
mm
Height
7
mm
Material
NBR
Execution
NI150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 40421534 FREUDENBERG SEAL
PARKER 14MM GLAND KIT RG2HM0141
SIMRIT 471228 FREUDENBERG SEAL
SIMRIT 40421857 FREUDENBERG SEAL
SIMRIT 40421214 FREUDENBERG SEAL
SIMRIT 40421236 FREUDENBERG SEAL
SIMRIT 468120 FREUDENBERG SEAL
SIMRIT 40421932 FREUDENBERG SEAL
SIMRIT 40421023 FREUDENBERG SEAL
SIMRIT AU N100 250 400 100 925 AU N100 25
DICHTOMATK 67016028 SNI30 20.0 30.0 8.0 PU9534
DICHTOMATK VARISEAL-110490 SEAL
SIMRIT 40421776 FREUDENBERG SEAL
SIMRIT NI150 120 200 55 878 NI150 12
DICHTOMATK END COVER SEAL VK47X7