SIMRIT SEAL PACK 40421853


Compact Seal KI 310

References
freudenberg sealing technologies:KI310 50 X 58 X 8 X 4 94 AU 925
rubix:129A0268
manufacturer :40421853
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter58 mm
Height8 mm
See all Specifications

Product details : SIMRIT SEAL PACK 40421853


The KI 310 compact seal is a single-acting rod seal with a symmetrical profile, suitable for standardized installation spaces in accordance with ISO 5597, among others.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter58 mm
Height8 mm
Material94 AU 925
ExecutionKI310
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days