BAHCO 6706TE 1/4 TORX SOCKET RAIL SET 6 PC

Bahco

See technical information
References
Bahco:6706TE
Rubix:401A5328
EAN:7314150220199
brand logo
Technical specifications
Number of elements6
See all Specifications

Product details : BAHCO 6706TE 1/4 TORX SOCKET RAIL SET 6 PC


1/4" square drive TORX® sockets E4, E5, E6, E7, E8 and E10
Highly polished finish
High-performance alloy steel
Knurled shank for finger turning of free running fasteners
Standards: ISO 1174 and DIN 3120

Strengths

1/4" Square Drive Socket Set with TORX® Head Screw

Technical specifications


Attributes
Logistic Weight130 g
Number of elements6
Finishingpolished
Show UNSPSC/ECL@SS
£ 55.77 excl. VAT
/ Each
£ 66.92 incl. VAT
  • Delivery usually within ( 14 ) days