GEDORE 2-100 DOUBLE ENDED RING SPANNERS 10 PIECE SET 6-32MM
Double deep bent ring impact wrench set 2
See technical informationReferences
Gedore:2-100
Rubix:2557393
Manufacturer :6031120
EAN:4010886603116

Product details : GEDORE 2-100 DOUBLE ENDED RING SPANNERS 10 PIECE SET 6-32MM
Double ended ring spanner set 10 pcs 6-32 mm Sets of the most used sizes Rings deep offset, strong but thin walls, UD profile Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104 GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 2555 g |
|---|---|
| Number of elements | 10 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 153.79 excl. VAT
/ Each
£ 184.55 incl. VAT
- Delivery usually within ( 8 ) days
