Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 111M/SH12 SET WITH HOLDER FROM 8 TO 19
BAHCO 111M/SH12 SET WITH HOLDER FROM 8 TO 19
111M/SH12 Wrenches Set
References
bahco:
111M/SH12
rubix:
4524731
ean:
7314153013347
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : BAHCO 111M/SH12 SET WITH HOLDER FROM 8 TO 19
Set of combination wrenches
Technical specifications
Attributes
Logistic Weight
1180
g
Number of elements
12
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.13
excl. VAT
/
Each
£
148.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM METRIC WRENCH SET 31.JE8T
FACOM SET OF WRENCH 70A.JE5T
BAHCO 111M/14T COMBINATION WRENCH SET
Roebuck Imperial Combination Spanner Wrench Set A/F 7 piece 880116
BAHCO 111M/17TL COMBINATION WRENCH SET
MELFORM MEL SET 10 1/8W HEX TO 1 W HEX WITH TOMMY BARS
GEDORE 2-8 DOUBLE ENDED RING SPANNERS 8 PIECE SET 6-22MM
BAHCO K8906M/8 IMPACT DEEP SOCKET SET 3/4
BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS
BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
GEDORE 7UR-012 7 UR COMBINATION RATCHET SPAN 12 PIECE SET 8-19MM
BAHCO 7409MR/S7 DRIVE SOCKET 7P SET 3/8 SQUARE
BAHCO S290 SOCKET SET 1/4IN 29 PCS
FACOM SET OF WRENCH 76.JN10
FACOM SET OF WRENCH 44.JE8T