Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324
ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324
Set of 9 tube wrenches 6x12
References
roebuck:
865324
rubix:
209A8003
ean:
3660338196782
Technical specifications
Number of elements
9
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324
Most commonly used wrench panel from 8 to 19 mm.
Composition (mm):
Ø 8-9-10-11-12-13-14-17-19.
Made in France. Standard: ISO 2236/ 691/ 1711-1
Some sizes are available individually
Technical specifications
Attributes
Number of elements
9
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.99
excl. VAT
/
Each
£
86.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 440.JP8 SET OF 8 COMB WRENCHES ON POCKET HOLDER
BAHCO 41RM/SH8 RATCHET WR. SET LOCKING FLEX
BAHCO 1320RM-18-19 RATCHET WRENCH DOUBLE FLAT
GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
BAHCO 2M/S8 RING WRENCH SET
FACOM WRENCH SET 99C.JE8
GEDORE RATCHET COMBI SPANNER SET METRIC 7 R-012
ROEBUCK 895922 2 PIECES 4-IN-1 RATCHET RING SPANNERS - METRIC
BAHCO 1952M/17T COMBINATION WRENCH SET
KING DICK SLW616 WHITWORTH OPEN ENDED SPANNER 1 X 1 1/8 INCH
BAHCO 2058/S26 BIT SET WITH BIT RATCHET
STAHLWILLE IMPERIAL 96404812 COMBINATION SPANNER 1/4 - 3/4 10 PC SET
BRITOOL EXPERT 6 PCS O/S RNG WRENCH 8-19MM RAK
BAHCO S103 SOCKET SET 1/4 - 1/2
FACOM 467B.JP10PB RATCHET SET 8 - 19MM