SKF NKXR 20 Z NEEDLE ROLLR BEARING
Combined Needle Roller / Cylindrical Roller Thrust Bearing
See technical informationReferences
SKF:NKXR 20 Z
Rubix:229A3775
Manufacturer :14441
EAN:7316570201284

Product details : SKF NKXR 20 Z NEEDLE ROLLR BEARING
These bearings consist of a radial needle roller bearing combined with a cylindrical roller thrust bearing. Together they can accommodate both radial loads and axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design
- High load carrying capacity
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x36,2x36,2 mm |
|---|---|
| Logistic Weight | 84 g |
| Inner diameter | 20 mm |
| Outer diameter | 36.2 mm |
| Width | 30 mm |
| Basic dynamic load, radial - Cr | 16500 N |
| Bearing Clearance | cn |
| Series | nkxr |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.084 kg |
| Thickness | 30 mm |
| Reference speed | 3800 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 25500 N |
| Basic static load, axial - C0a | 48000 N |
| Basic dynamic load, axial - Ca | 18600 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 98.52 excl. VAT
/ Each
£ 118.22 incl. VAT
- Delivery usually within ( 3 ) days
