INA NKXR20-Z-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
Superseded Ref:NKXR20-Z-A
INA:NKXR20-Z-XL
Rubix:238A1205
Manufacturer :0507917880000
EAN:4012802736250

Product details : INA NKXR20-Z-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings NKXR..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 84 g |
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 30 mm |
| Basic dynamic load, radial - Cr | 18600 N |
| Bearing Clearance | cn |
| Series | nkxr..-z-xl |
| Reference speed | 4200 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 23800 N |
| Basic static load, axial - C0a | 53000 N |
| Basic dynamic load, axial - Ca | 25000 N |
| Sealing | one metal shield |
Show UNSPSC/ECL@SS
£ 65.03 excl. VAT
/ Each
£ 78.04 incl. VAT
- Usually arrives within 14 working days
