NTN - Needle Roller Bearing - NKXR35T2Z
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 47x47x30 mm |
---|---|
Logistic Weight | 184 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKXR |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 20000 N |
Sealing | Two metal shields |
In stock: Next day delivery