SKF NEEDLE ROLLR BEARING NKXR 15 Z
Combined Needle Roller / Cylindrical Roller Thrust Bearing
See technical informationReferences
SKF:NKXR 15 Z
Rubix:100A9458
Manufacturer :14437
EAN:7316570980271

Product details : SKF NEEDLE ROLLR BEARING NKXR 15 Z
These bearings consist of a radial needle roller bearing combined with a cylindrical roller thrust bearing. Together they can accommodate both radial loads and axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design
- High load carrying capacity
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x29,2x29,2 mm |
|---|---|
| Logistic Weight | 44,8 g |
| Inner diameter | 15 mm |
| Outer diameter | 29.2 mm |
| Width | 23 mm |
| Basic dynamic load, radial - Cr | 11000 N |
| Bearing Clearance | cn |
| Series | nkxr |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.045 kg |
| Thickness | 23 mm |
| Reference speed | 4300 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 14000 N |
| Basic static load, axial - C0a | 27000 N |
| Basic dynamic load, axial - Ca | 11200 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 74.58 excl. VAT
/ Each
£ 89.50 incl. VAT
- Usually arrives within 14 working days
