SKF NEEDLE ROLLR BEARING NKXR 30 Z
Combined Needle Roller / Cylindrical Roller Thrust Bearing
See technical informationReferences
SKF:NKXR 30 Z
Rubix:100A9460
Manufacturer :14446
EAN:7316570539653

Product details : SKF NEEDLE ROLLR BEARING NKXR 30 Z
These bearings consist of a radial needle roller bearing combined with a cylindrical roller thrust bearing. Together they can accommodate both radial loads and axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design
- High load carrying capacity
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x48,2x48,2 mm |
|---|---|
| Logistic Weight | 143,4 g |
| Inner diameter | 30 mm |
| Outer diameter | 48.2 mm |
| Width | 30 mm |
| Basic dynamic load, radial - Cr | 22900 N |
| Bearing Clearance | cn |
| Series | nkxr |
| Material | bearing steel |
| Weight | 0.14 kg |
| Thickness | 11 mm |
| Reference speed | 3000 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic static load, axial - C0a | 78000 N |
| Basic dynamic load, axial - Ca | 27000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 121.83 excl. VAT
/ Each
£ 146.20 incl. VAT
- Delivery usually within ( 3 ) days
