NTN - Needle Roller Bearing - NKXR45T2Z
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 58x58x32 mm |
---|---|
Logistic Weight | 284 g |
Inner diameter | 45 mm |
Outer diameter | 58 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | NKXR |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 59000 N |
Basic dynamic load, radial - Cr | 27600 N |
Sealing | Two metal shields |
Usually arrives within 14 working days