Needle roller/axial cylindrical roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x24x24 mm |
---|---|
Logistic Weight | 41 g |
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NKXR..-XL |
Reference speed | 6500 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 12700 N |
Basic dynamic load, radial - Cr | 12100 N |
Basic static load, axial - C0a | 28500 N |
Basic dynamic load, axial - Ca | 14400 N |
Sealing | Open |
Usually arrives within 14 working days