Needle roller/axial cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x47x47 mm |
---|---|
Logistic Weight | 154 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKXR..-XL |
Material | Steel |
Reference speed | 2500 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 27500 N |
Basic static load, axial - C0a | 101000 N |
Basic dynamic load, axial - Ca | 39000 N |
Sealing | Open |
Usually arrives within 14 working days