References
Facom:271A.100
Rubix:1233249
EAN:3148511626610

Product details : FACOM 271A.100 100MM COMP G CLAMP 271A-100
Strengths
•Galvanised body with burnished screw and control bar
Technical specifications
Attributes
| Logistic Weight | 1106 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x130x30 mm |
| Package weight | 1106 g |
| Clamping | 100 mm |
| Projection | 77 mm |
| Weight | 1.17 kg |
Show UNSPSC/ECL@SS
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
- Delivery usually within ( 14 ) days
