Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Press
STANLEY CORN CLAMP L/DUTY 0-83-121
STANLEY CORN CLAMP L/DUTY 0-83-121
Corner clamp light duty
References
stanley:
0-83-121
rubix:
1260173
ean:
3253560831219
Technical specifications
Clamping
75
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY CORN CLAMP L/DUTY 0-83-121
A durable aluminium alloy construction, for general light duty work.
Technical specifications
Attributes
Logistic Weight
275
g
Packaged dimensions (D x W x H)
30
x
210
x
210
mm
Package weight
302
g
Clamping
75
mm
Weight
0.318
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.85
excl. VAT
/
Each
£
9.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BESSEY GZ16 CLAMP 160 X 80
ROEBUCK G CLAMP 3 INCH MEDIUM DUTY
ECLIPSE TOOLMAKERS CLAMPS 412 4 INCH
BESSEY HEAVY DUTY CLAMP STB50M
ROEBUCK C CLAMPS 80MM 865193
FACOM CLAMP 271A.150L
ROEBUCK G CLAMP 4 INCH
ROEBUCK C CLAMPS 150MM 865195
STANLEY 0-83-122 CORN CLAMP HEAVY DUTY
ROEBUCK C CLAMPS 40MM 865191
BESSEY CLAMP SG25M 250MM
FACOM CLAMP 271A.40
ROEBUCK C CLAMPS 100MM 865194
FACOM F CLAMP 271A.60
BESSEY MEDIUM DUTY CLAMP SG30