References
Facom:271A.150
Rubix:156A2871
EAN:3148511627013

Product details : FACOM 271A.150 COMP G CLAMP 271A-150
Strengths
•Galvanised body with burnished screw and control bar
Technical specifications
Attributes
| Logistic Weight | 2185 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x160x40 mm |
| Package weight | 2185 g |
| Clamping | 150 mm |
| Projection | 98 mm |
| Weight | 1.98 kg |
Show UNSPSC/ECL@SS
£ 76.87 excl. VAT
/ Each
£ 92.24 incl. VAT
- Delivery usually within ( 14 ) days
