IRWIN HANDI CLAMP 4 INCH


Irwin Quick-Grip Handi-Clamp

References
irwin:T59400ECD
rubix:1260468
ean:0038548594002
brand logo
brand logo
Technical specifications
Clamping100 mm
See all Specifications

Product details : IRWIN HANDI CLAMP 4 INCH


IRWIN Quick-Grip ratchet adjustable clamp with quick release lever which provides a fast and effective method of securing the majority of workpiece. They are manufactured from a durable glass reinforced material and feature non-marking pads to prevent damage to the workpiece when under compression.

Applications

Non-slip handles
Non-marking swivel pads
Jaws designed to reach around odd shapes
Made from strong, light weight resin material
Quick release trigger allows for fast, easy positioning & release

Technical specifications


Attributes
Clamping100 mm
Weight20 kg
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
  • In stock: Next day delivery