References
Roebuck:865191
Rubix:209A7801
EAN:3660338195723

Documents
Product details : ROEBUCK C CLAMPS 40MM 865191
Clamping force up to 17000 N
Long clamping with a good grip when tightened.
Ribbed body for increased strength.
Ribbed body for increased strength.
Technical specifications
Attributes
| Clamping | 40 mm |
|---|---|
| Projection | 40 mm |
| Weight | 0.38 kg |
Show UNSPSC/ECL@SS
£ 31.23 excl. VAT
/ Each
£ 37.48 incl. VAT
- Usually arrives within 14 working days
