MOLDEX 5430 DISPOSABLE COMPACT MASK FFABEK1 P3 R D

Compact half-mask

See technical informationSee documents

References

Moldex:543001
Rubix:2574508
Manufacturer :543001
EAN:4019444008776
brand logo

Technical specifications

Documents

Product details : MOLDEX 5430 DISPOSABLE COMPACT MASK FFABEK1 P3 R D


CompactMask respirators are ready to use, maintenance free and extremely easy to use. Integrated gas and particulate filters enable an ultra compact design, which in turn gives the wearer excellent field of vision. The CompactMask is also well suited for combining with visors and protective goggles. An optimal balanced centre of gravity affords the user a high degree of wearing comfort, while the anatomically designed face seal ensures a comfortable and secure fit. Thanks to the high flexibility of the mask, one size is available and fits a wide variety of face shapes and sizes. The CompactMask is supplied in a resealable storage bag. CompactMask half masks offer reliable protection against particles, gases and vapours. They are available in a wide range of filter combinations.

Strengths

• Ultra compact and lightweight maintenance free half mask
• Ready for instant use due to integrated ABEK1P3 filters
• Unrestricted field of vision thanks to compact dimensions
• Fits well with other items of PPE
• Easy pre-use wearer seal check thanks to “push-to-test” exhalation valve
• Soft TPE material for a comfortable, secure fit
• Head piece and straps are adjustable for a comfortable and secure fit
• Supplied in an airtight, resealable storage bag
• One size

Applications

Protection from gases, fumes and dust.

Technical specifications


Attributes
Classffp3
Sizeone size
Packaging1
£ 42.40 excl. VAT
/ Each
£ 50.88 incl. VAT
  • In stock: Next day delivery