References
Freudenberg Sealing Technologies:407209
Rubix:251A6960
Manufacturer :407209

Documents
Product details : SIMRIT 407209 FREUDENBERG SEAL
Complete piston NADUOP 80x16x9.5 72 NBR 708
Technical specifications
Attributes
| Logistic Weight | 8,501 g |
|---|---|
| Outer diameter | 25 mm |
| Inner diameter | 7 mm |
| Height | 8 mm |
| Material | 72 nbr 708 |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Usually arrives within 14 working days
