SIMRIT 49024489 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NAPN 10 X 5 X 3 80 NBR 186349
rubix:251A9344
manufacturer :49024489
brand logo
brand logo
Technical specifications
Outer diameter10 mm
Inner diameter5 mm
Height3 mm
See all Specifications

Product details : SIMRIT 49024489 FREUDENBERG SEAL


Groove ring NAPN 75 FKM 230553

Technical specifications


Attributes
Logistic Weight0,15 g
Outer diameter10 mm
Inner diameter5 mm
Height3 mm
Material80 NBR 186349
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days