References
Freudenberg Sealing Technologies:429086
Rubix:251A7047
Manufacturer :429086

Documents
Product details : SIMRIT 429086 FREUDENBERG SEAL
Compact seal KDN 72 NBR 708
Technical specifications
Attributes
| Logistic Weight | 2,681 g |
|---|---|
| Outer diameter | 80 mm |
| Inner diameter | 68 mm |
| Height | 2.1 mm |
| Material | 72 nbr 708 |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ Each
£ 20.64 incl. VAT
- Usually arrives within 14 working days
