SIMRIT PISTON SEAL 428576


Complete piston

References
freudenberg sealing technologies:PKG 16 X 4 X 6 72 NBR 708
rubix:130A2192
manufacturer :428576
brand logo
brand logo
Technical specifications
Outer diameter16 mm
Inner diameter4 mm
Height6 mm
See all Specifications

Product details : SIMRIT PISTON SEAL 428576


Complete piston Pneuko G 90x12x10 72 NBR 708

Technical specifications


Attributes
Logistic Weight1,55 g
Outer diameter16 mm
Inner diameter4 mm
Height6 mm
Material72 nbr 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days