SIMRIT 407207 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:NADUOP 20 X 6 X 6,70 72 NBR 708
rubix:251A6959
manufacturer :407207
brand logo
brand logo
Technical specifications
Outer diameter20 mm
Inner diameter6 mm
Height6.7 mm
See all Specifications

Product details : SIMRIT 407207 FREUDENBERG SEAL


Complete piston NADUOP 80x16x9.5 72 NBR 708

Technical specifications


Attributes
Logistic Weight4,701 g
Outer diameter20 mm
Inner diameter6 mm
Height6.7 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days