References
Freudenberg Sealing Technologies:430710
Rubix:251A7062
Manufacturer :430710

Documents
Product details : SIMRIT 430710 FREUDENBERG SEAL
Complete piston Pneuko G 90x12x10 72 NBR 708
Technical specifications
Attributes
| Logistic Weight | 33,801 g |
|---|---|
| Outer diameter | 50 mm |
| Inner diameter | 10 mm |
| Height | 8 mm |
| Material | 72 nbr 708 |
Show UNSPSC/ECL@SS
£ 48.55 excl. VAT
/ Each
£ 58.26 incl. VAT
- Usually arrives within 14 working days
