SIMRIT 49017988 AIRZET PK 100.0 88.0 3.9 186349


Compact seals

References
freudenberg sealing technologies:AIRZET PK 100 X 88 X 3,90 80 NBR 186349
rubix:389A1251
manufacturer :49017988
brand logo
brand logo
Technical specifications
Outer diameter100 mm
Inner diameter88 mm
Height3.9 mm
See all Specifications

Product details : SIMRIT 49017988 AIRZET PK 100.0 88.0 3.9 186349


AIRZET SEAL PK 80 SH

Technical specifications


Attributes
Logistic Weight7,1 g
Outer diameter100 mm
Inner diameter88 mm
Height3.9 mm
Material80 nbr 186349
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days