SIMRIT 463766 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NAP210 20 X 14 X 2,40 80 NBR 99079
rubix:251A7599
manufacturer :463766
brand logo
brand logo
Technical specifications
Outer diameter20 mm
Inner diameter14 mm
Height2.4 mm
See all Specifications

Product details : SIMRIT 463766 FREUDENBERG SEAL


Lip seal NAP 210 80 NBR 99079

Technical specifications


Attributes
Logistic Weight0,39 g
Outer diameter20 mm
Inner diameter14 mm
Height2.4 mm
Material80 NBR 99079
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days