SIMRIT 407203 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:NADUOP 12 X 4,50 X 5,20 72 NBR 708
rubix:251A6957
manufacturer :407203
brand logo
brand logo
Technical specifications
Outer diameter12 mm
Inner diameter4.5 mm
Height5.2 mm
See all Specifications

Product details : SIMRIT 407203 FREUDENBERG SEAL


Complete piston NADUOP 80x16x9.5 72 NBR 708

Technical specifications


Attributes
Logistic Weight1,201 g
Outer diameter12 mm
Inner diameter4.5 mm
Height5.2 mm
Material72 nbr 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days