SIMRIT 428568 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:PKG 80 X 12 X 10 72 NBR 708
rubix:251A7035
manufacturer :428568
brand logo
brand logo
Technical specifications
Outer diameter80 mm
Inner diameter12 mm
Height10 mm
See all Specifications

Product details : SIMRIT 428568 FREUDENBERG SEAL


Complete piston Pneuko G 90x12x10 72 NBR 708

Technical specifications


Attributes
Logistic Weight121,501 g
Outer diameter80 mm
Inner diameter12 mm
Height10 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days