SIMRIT 406288 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:TDUOP AIR 200 X 24 X 30 72 NBR 708
rubix:251A6942
manufacturer :406288
brand logo
brand logo
Technical specifications
Outer diameter200 mm
Inner diameter24 mm
Height30 mm
See all Specifications

Product details : SIMRIT 406288 FREUDENBERG SEAL


Complete piston TDUOP Air 80x14x25 72 NBR 708

Technical specifications


Attributes
Logistic Weight2455,501 g
Outer diameter200 mm
Inner diameter24 mm
Height30 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days