SIMRIT 49024491 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NAPN 25 X 17 X 5 80 NBR 186349
rubix:251A9346
manufacturer :49024491
brand logo
brand logo
Technical specifications
Outer diameter25 mm
Inner diameter17 mm
Height5 mm
See all Specifications

Product details : SIMRIT 49024491 FREUDENBERG SEAL


Groove ring NAPN 75 FKM 230553

Technical specifications


Attributes
Logistic Weight1,241 g
Outer diameter25 mm
Inner diameter17 mm
Height5 mm
Material80 nbr 186349
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
  • Usually arrives within 14 working days