SIMRIT 112178 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:TDUOP 50 X 10 X 18 72 NBR 708
rubix:251A6822
manufacturer :112178
brand logo
brand logo
Technical specifications
Outer diameter50 mm
Inner diameter10 mm
Height18 mm
See all Specifications

Product details : SIMRIT 112178 FREUDENBERG SEAL


Complete piston TDUOP 35x8x15 72 NBR 708

Technical specifications


Attributes
Logistic Weight58 g
Outer diameter50 mm
Inner diameter10 mm
Height18 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days