References
Freudenberg Sealing Technologies:112181
Rubix:389A1227
Manufacturer :112181

Product details : SIMRIT 112181 TDUOP 100.0 16.0 25.0 708
Complete piston TDUOP 35x8x15 72 NBR 708
Complete piston TDUOP 100x16x25 72 NBR 708
Technical specifications
Attributes
| Logistic Weight | 350,001 g |
|---|---|
| Outer diameter | 100 mm |
| Inner diameter | 16 mm |
| Height | 25 mm |
| Material | 72 nbr 708 |
Show UNSPSC/ECL@SS
£ 72.15 excl. VAT
/ Each
£ 86.58 incl. VAT
- Usually arrives within 14 working days
