SIMRIT 49017984 FREUDENBERG SEAL


Compact seals

References
freudenberg sealing technologies:AIRZET PK 50 X 41 X 2,90 80 NBR 186349
rubix:251A9325
manufacturer :49017984
brand logo
brand logo
Technical specifications
Outer diameter50 mm
Inner diameter41 mm
Height2.9 mm
See all Specifications

Product details : SIMRIT 49017984 FREUDENBERG SEAL


AIRZET SEAL PK 80 SH

Technical specifications


Attributes
Logistic Weight2,024 g
Outer diameter50 mm
Inner diameter41 mm
Height2.9 mm
Material80 nbr 186349
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days