PARKER Z53023N3578 PISTON SEAL


Piston seal Prädifa series Z5

References
parker hannifin:Z53023N3578
rubix:395A8613
brand logo
brand logo
Technical specifications
Outer diameter30 mm
Inner diameter23 mm
Height12 mm
See all Specifications

Product details : PARKER Z53023N3578 PISTON SEAL


The Z5 pneumatic piston seal is a double U-ring with an integral guiding surface for double-acting pistons. The seal has two sealing lips for particularly high sealing performance.

• Due to application-optimized geometry and compounds suitable for use in oiled as well as in oil-free air (after initial lubrication on assembly).
• Multi-functional sealing element. The guiding area at the sealing element performs the guiding function in the cylinder. However, due to its geometry the sealing element is not suitable for absorption of high radial forces or long strokes.
• Prevents metallic contact between the piston and cylinder. Ideal for light-metal and plastic cylinders (ridging).
• Good wear resistance.
• Smooth running due to optimum lubricant-retaining sealing lip geometry.
• Easier installation.
• Assembly on one-part piston is possible.
• High temperature resistance in case of suitable compound selection.
• Excellent media resistance in case of suitable compound selection.
• Installation in open housings with retaining collar.

Range of application:
Pneumatic cylinders
Cushioning Mechanism: No
Division: Prädifa Technology Division
Element Height (mm): 12
Groove Width: 13
Inside Diameter (mm): 23
Maximum Operating Pressure: 16
Maximum Operating Temperature: 80 to 200
Maximum Surface Speed: 1
Maximum Working Temperature (c): 100
Media: Pneumatic
Minimum Operating Temperature: -50 to -20
Minimum Working Temperature (c): -30
Outside Diameter (mm): 30
Polymer Material Options: NBR (Nitrile-Butadiene)
Pressure Rating: Pneumatic Pressure (< 16 bar)
Seal Material: N3578
Thermal Application Type: Standard moderate Temperature (-35 C to 100 C)
Unit Of Measure: Length: mm

Technical specifications


Attributes
Outer diameter30 mm
Inner diameter23 mm
Height12 mm
MaterialNBR (Polymer);N3578 (Seal)
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days