SIMRIT 428572 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:PKG 125 X 20 X 12 72 NBR 708
rubix:251A7038
manufacturer :428572
brand logo
brand logo
Technical specifications
Outer diameter125 mm
Inner diameter20 mm
Height12 mm
See all Specifications

Product details : SIMRIT 428572 FREUDENBERG SEAL


Complete piston Pneuko G 90x12x10 72 NBR 708

Technical specifications


Attributes
Logistic Weight370 g
Outer diameter125 mm
Inner diameter20 mm
Height12 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days