Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Piston seals
SIMRIT 96867 FREUDENBERG SEAL
SIMRIT 96867 FREUDENBERG SEAL
Compact seals
References
freudenberg sealing technologies:
TFMA 50 X 42,80 X 3,80 X 3,60 PTFE 177023
rubix:
251A6788
manufacturer :
96867
Technical specifications
Outer diameter
50
mm
Inner diameter
42.8
mm
Height
3.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 96867 FREUDENBERG SEAL
Compact seal TFMA PTFE 177023
Technical specifications
Attributes
Logistic Weight
3,401
g
Outer diameter
50
mm
Inner diameter
42.8
mm
Height
3.8
mm
Material
PTFE 177023;Nitrile Rubber (NBR)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 429086 FREUDENBERG SEAL
SIMRIT 406408 FREUDENBERG SEAL
SIMRIT 49022832 NAPN 50.0 40.0 7.0 186349
SIMRIT 428572 FREUDENBERG SEAL
SIMRIT 428564 FREUDENBERG SEAL
SIMRIT 49022833 FREUDENBERG SEAL
SIMRIT 407209 FREUDENBERG SEAL
SIMRIT L43 800 600 224 B281 L43 80
SIMRIT 112176 FREUDENBERG SEAL
SIMRIT 428566 FREUDENBERG SEAL
SIMRIT 40421763 FREUDENBERG SEAL
SIMRIT 49017988 AIRZET PK 100.0 88.0 3.9 186349
SIMRIT 407205 FREUDENBERG SEAL
SIMRIT 49018551 NAPN 63.0 53.0 7.0 186349
SIMRIT 49017991 FREUDENBERG SEAL