SIMRIT L43 800 600 224 B281 L43 80


Compact seals

References
freudenberg sealing technologies:L43 80 X 60 X 22,40 X 10 80 NBR B281
rubix:262A2574
manufacturer :24251794
brand logo
brand logo
Technical specifications
Outer diameter80 mm
Inner diameter60 mm
Height22.4 mm
See all Specifications

Product details : SIMRIT L43 800 600 224 B281 L43 80


Compact seal NBR 78 SH

Technical specifications


Attributes
Logistic Weight68 g
Outer diameter80 mm
Inner diameter60 mm
Height22.4 mm
Show UNSPSC/ECL@SS
£ 30.38 excl. VAT
/ Each
£ 36.46 incl. VAT
  • Usually arrives within 14 working days