SIMRIT 428569 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:PKG 63 X 12 X 8 72 NBR 708
rubix:251A7036
manufacturer :428569
brand logo
brand logo
Technical specifications
Outer diameter63 mm
Inner diameter12 mm
Height8 mm
See all Specifications

Product details : SIMRIT 428569 FREUDENBERG SEAL


Complete piston Pneuko G 90x12x10 72 NBR 708

Technical specifications


Attributes
Logistic Weight57,001 g
Outer diameter63 mm
Inner diameter12 mm
Height8 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days