SIMRIT 428567 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:PKG 40 X 10 X 8 72 NBR 708
rubix:251A7034
manufacturer :428567
brand logo
brand logo
Technical specifications
Outer diameter40 mm
Inner diameter10 mm
Height8 mm
See all Specifications

Product details : SIMRIT 428567 FREUDENBERG SEAL


Complete piston Pneuko G 90x12x10 72 NBR 708

Technical specifications


Attributes
Logistic Weight18,001 g
Outer diameter40 mm
Inner diameter10 mm
Height8 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days