SIMRIT 463763 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NAP210 10 X 6 X 2,40 80 NBR 99079
rubix:251A7596
manufacturer :463763
brand logo
brand logo
Technical specifications
Outer diameter10 mm
Inner diameter6 mm
Height2.4 mm
See all Specifications

Product details : SIMRIT 463763 FREUDENBERG SEAL


Lip seal NAP 210 80 NBR 99079

Technical specifications


Attributes
Logistic Weight0,118 g
Outer diameter10 mm
Inner diameter6 mm
Height2.4 mm
Material80 NBR 99079
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days